Motion
11781N

Nicholson
11781N

American Pattern File - Round Shape, Single Cut, 6 in Length
Mi Item #02428110
MFR #11781N
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
11781N

American Pattern File - Round Shape, Single Cut, 6 in Length
Mi Item #02428110
MFR #11781N

Mfr description
11781 FILE,6" RD SMOOTH
  • American pattern
  • Primarily used to file circular openings or concave surfaces
  • Single cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length  
    6 in
  • Width/Diameter  
    1/4 in

Details

  • Application
    For Enlarging Holes and Shaping Curved Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Cut On Edge
    Round
  • Finish Coating
    Uncoated
  • Handle Material Style
    Tang
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)