Motion
11936
American Pattern File - Round Shape, Single Cut, 8 in Length
MI ITEM #02428113
MFR #11936
List Price$21.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Round Shape, Single Cut, 8 in Length
MI ITEM #02428113
MFR #11936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.53/each for your price

Overview

Mfr description
11936 FILE,8" RD 2ND CUT
  • American pattern
  • Primarily used to file circular openings or concave surfaces
  • Single cut
  • Tapered slightly towards point
  • Boxed

Specifications

  • Shape
    Round
  • Coarseness Of Cut
    Second
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Cut On Edge
    Round
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Handle Material Style
    Tang
  • Overall Length
    10.1900 in
  • Application
    For Enlarging Holes and Shaping Curved Surfaces
  • Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text