1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
12131
American Pattern File - Round Shape, Single Cut, 12 in Length
Mi Item #
02428122
MFR #
12131
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 12131
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
12131
American Pattern File - Round Shape, Single Cut, 12 in Length
Mi Item #
02428122
MFR #
12131
Mfr description
12131 FILE,12" RD BASTARD W/O HND
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12 in
Width/Diameter
1/2 in
Details
Babbitt File
No
Coarseness Of Cut
Bastard
Cut
Single
Finish Coating
Uncoated
Shape
Round
Tang Or Handle
Tang
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items