Motion
12199
American Pattern File - Round Shape, Single Cut, 12 in Length
Mi Item #02428129
MFR #12199
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Round Shape, Single Cut, 12 in Length
Mi Item #02428129
MFR #12199

Mfr description
12199 FILE,12" RD SMOOTH
  • American pattern
  • Primarily used to file circular openings or concave surfaces
  • Single cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Length  
    12 in
  • Overall Length
    15.0000 in
  • Width/Diameter  
    0.4700 in

Details

  • Application
    For Enlarging Holes and Shaping Curved Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Cut On Edge
    Round
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)