Motion
12790
American Pattern File - Square Shape, Double Cut, 4 in Length
MI ITEM #02428134
MFR #12790
Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 4 in Length
MI ITEM #02428134
MFR #12790

Mfr description
12790 FILE,4" SQUARE BASTARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.43/each

Specifications

Dimensions

  • Diameter
    5/32 in
  • Length  
    4 in
  • Overall Length
    5.5600 in
  • Width/Diameter  
    0.1300 in

Details

  • Application
    For Enlarging Holes or Recesses, Mortises, Keyways and Splines
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Square
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)