Motion
12967
American Pattern File - Square Shape, Double Cut, 6 in Length
Mi Item #02428139
MFR #12967
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 6 in Length
Mi Item #02428139
MFR #12967

Mfr description
12967 FILE,6" SQUARE BASTARD
  • American pattern
  • Used on slots, keyways and general surface filing
  • Tapered slightly towards point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length  
    6 in
  • Overall Length
    7.9400 in
  • Width/Diameter  
    7/32 in

Details

  • Application
    For Enlarging Holes or Recesses, Mortises, Keyways and Splines
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Square
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)