Motion
13033
American Pattern File - Square Shape, Double Cut, 6 in Length
MI ITEM #02428144
MFR #13033
List Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 6 in Length
MI ITEM #02428144
MFR #13033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.65/each for your price

Overview

Mfr description
13033 FILE,6" SQUARE SMOOTH
  • American pattern
  • Used on slots, keyways and general surface filing
  • Tapered slightly towards point
  • Larger sizes frequently preferred to corresponding flat files due to a heavier section and four filing surfaces
  • Boxed

Specifications

  • Shape
    Square
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    7.9400 in
  • Application
    For Enlarging Holes or Recesses, Mortises, Keyways and Splines
  • Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text