Motion
13081
American Pattern File - Square Shape, Double Cut, 8 in Length
Mi Item #02428146
MFR #13081
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 8 in Length
Mi Item #02428146
MFR #13081

Mfr description
13081 FILE,8" SQUARE BASTARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length  
    8 in
  • Overall Length
    10.1900 in
  • Width/Diameter  
    0.2750 in

Details

  • Application
    For Enlarging Holes or Recesses, Mortises, Keyways and Splines
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)