Motion
13196
American Pattern File - Square Shape, Double Cut, 10 in Length
Mi Item #02428152
MFR #13196
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 10 in Length
Mi Item #02428152
MFR #13196

Mfr description
13196 FILE,10" SQUARE BASTARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length  
    10 in
  • Overall Length
    13.0000 in
  • Thickness  
    3/8 in
  • Width/Diameter  
    0.1000 in

Details

  • Application
    For Filing General Surfaces, Slots, Keyways, Mortises, Splines and Enlarging Holes or Recesses
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)