Motion
13262
American Pattern File - Square Shape, Double Cut, 10 in Length
MI ITEM #02428156
MFR #13262
Price$32.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 10 in Length
MI ITEM #02428156
MFR #13262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.63/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length  
    10 in
  • Overall Length
    12.6200 in
  • Width/Diameter  
    0.3500 in

Details

  • Application
    For Enlarging Holes or Recesses, Mortises, Keyways and Splines
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Square
  • Tang Or Handle
    Tang

Overview

Mfr description
13262 FILE,10" SQUARE SMOOTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought