Overview
Mfr description
13376 FILE,12" SQUARE SMOOTH
Specifications
- ShapeSquare
- Coarseness Of CutSmooth
- CutDouble
- Tang Or HandleTang
- Length
- Babbitt FileNo
- Finish CoatingUncoated
- ApplicationFor Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Diameter1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data