1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
14255M
American Pattern File - Triangular Slim Taper Shape, Single Cut, 7 in Length
MI ITEM #
02428209
MFR #
14255M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 14255M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
14255M
American Pattern File - Triangular Slim Taper Shape, Single Cut, 7 in Length
MI ITEM #
02428209
MFR #
14255M
Mfr description
14255M FILE,7" SLIM TAPER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
7 in
Overall Length
8.6200 in
Width/Diameter
0.4200 in
Details
Application
Handsaws
Babbitt File
No
Coarseness Of Cut
Single
Cut
Single
Finish Coating
Uncoated
Shape
Triangular Slim Taper
Tang Or Handle
Tang
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items