Motion
14290M

Nicholson
14290M

American Pattern File - Triangular Slim Taper Shape, Single Cut, 8 in Length
MI ITEM #02428211
MFR #14290M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
14290M

American Pattern File - Triangular Slim Taper Shape, Single Cut, 8 in Length
MI ITEM #02428211
MFR #14290M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    10.2400 in
  • Width/Diameter  
    15/32 in

Details

  • Application
    Handsaws
  • Babbitt File
    No
  • Coarseness Of Cut
    Single
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Triangular Slim Taper
  • Tang Or Handle
    Tang

Overview

Mfr description
14290M FILE,8" SLIM TAPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought