Motion
14341N

Nicholson
14341N

American Pattern File - Triangular Slim Taper Shape, Single Cut, 10 in Length
Mi Item #02428212
MFR #14341N
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
14341N

American Pattern File - Triangular Slim Taper Shape, Single Cut, 10 in Length
Mi Item #02428212
MFR #14341N

Mfr description
14341NNN FILE,10",SLIM TAPER,254MM,NICH
  • American pattern taper file, slim
  • Made for filing saws with 60° angle teeth
  • Triangular shape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.6400 in
  • Width/Diameter  
    0.6000 in

Details

  • Application
    Handsaws
  • Babbitt File
    No
  • Coarseness Of Cut
    Single
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Triangular Slim Taper
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)