Motion
14698N

Nicholson
14698N

American Pattern File - Triangular Extra-Slim Taper Shape, Single Cut, 7 in Length
MI ITEM #02428223
MFR #14698N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
14698N

American Pattern File - Triangular Extra-Slim Taper Shape, Single Cut, 7 in Length
MI ITEM #02428223
MFR #14698N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14698 FILE,7" X SLIM TAPER
  • American pattern
  • Made for filing saws with 60° angle teeth
  • Single cut
  • Edges set and cut for filing gullets between saw teeth
  • Tapers slightly towards the point
  • In filing hand saws, it is important to select the right file
  • Boxed

Specifications

  • Shape
    Triangular Extra-Slim Taper
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Length
  • Babbitt File
    No
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text