Motion
15024N

Nicholson
15024N

American Pattern File - Triangular Extra-Slim Taper Shape, Single Cut, 6 in Length
Mi Item #02428228
MFR #15024N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
15024N

American Pattern File - Triangular Extra-Slim Taper Shape, Single Cut, 6 in Length
Mi Item #02428228
MFR #15024N

Mfr description
15024 FILE,6" XX SLIM TAPER
  • American pattern
  • Made for filing saws with 60° angle teeth
  • Single cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    7.5200 in
  • Width/Diameter  
    0.2400 in

Details

  • Application
    Handsaws
  • Babbitt File
    No
  • Coarseness Of Cut
    Single
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Triangular Extra-Slim Taper
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)