Motion
15991N

Nicholson
15991N

American Pattern File - Three Square Shape, Double Cut, 6 in Length
Mi Item #02428246
MFR #15991N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
15991N

American Pattern File - Three Square Shape, Double Cut, 6 in Length
Mi Item #02428246
MFR #15991N

Mfr description
15991NN FILE,6",THREE SQUARE,SMOOTH,152M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    6 in
  • Overall Length
    8.2700 in
  • Width/Diameter  
    15/32 in

Details

  • Application
    Handsaws
  • Babbitt File
    No
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Three Square
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)