Motion
16036N

Nicholson
16036N

American Pattern File - Three Square Shape, Double Cut, 8 in Length
MI ITEM #02428248
MFR #16036N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
16036N

American Pattern File - Three Square Shape, Double Cut, 8 in Length
MI ITEM #02428248
MFR #16036N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16036NN FILE,8",THREE SQUARE BASTARD,203

Specifications

  • Shape
    Three Square
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    10.6300 in
  • Application
    Handsaws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text