1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
16102N
American Pattern File - Three Square Shape, Double Cut, 8 in Length
MI ITEM #
02428253
MFR #
16102N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Nicholson 16102N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
16102N
American Pattern File - Three Square Shape, Double Cut, 8 in Length
MI ITEM #
02428253
MFR #
16102N
Mfr description
16102NN FILE,8",THREE SQUARE,SMOOTH,203M
American pattern
For general use by machinists for filing internal angles
More acute than right angles, clearing out square corners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
8 in
Overall Length
10.6300 in
Width/Diameter
0.6100 in
Details
Application
Handsaws
Babbitt File
No
Coarseness Of Cut
Smooth
Cut
Double
Finish Coating
Uncoated
Shape
Three Square
Tang Or Handle
Tang
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items