Motion
16147N

Nicholson
16147N

American Pattern File - Three Square Shape, Double Cut, 10 in Length
MI ITEM #02428254
MFR #16147N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
16147N

American Pattern File - Three Square Shape, Double Cut, 10 in Length
MI ITEM #02428254
MFR #16147N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16147NN FILE,10",THREE SQUARE BAST,254MM
  • American pattern
  • For general use by machinists for filing internal angles
  • More acute than right angles, clearing out square corners
  • Filing taps and gutters
  • Sharp corners are slightly set and cut
  • Cut to the point
  • Boxed

Specifications

  • Shape
    Three Square
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Length
  • Width/Diameter
  • Babbitt File
    No
  • Finish Coating
    Uncoated
  • Overall Length
    12.6400 in
  • Application
    Handsaws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text