Overview
Mfr description
18057 RASP,14" HORSE TANGED
Specifications
- ShapeHorse Rasp
- Coarseness Of CutRasp/File Cut
- Tang Or HandleTang
- Length14 in
- CutSingle w/ Angular Serrations
- Cut On EdgeSingle
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data