Motion
18155N

Nicholson
18155N

Rasp, with a Hand shape, Rasp/File Cut Coarseness of Cut with a Tang.
MI ITEM #02428302
MFR #18155N
List Price$56.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
18155N

Rasp, with a Hand shape, Rasp/File Cut Coarseness of Cut with a Tang.
MI ITEM #02428302
MFR #18155N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.60/each for your price

Overview

Mfr description
18155N RASP, 14" FARRIER

Specifications

  • Shape
    Hand
  • Coarseness Of Cut
    Rasp/File Cut
  • Tang Or Handle
    Tang
  • Cut On Edge
    Single
  • Handle Material Style
    Plastic
  • Finish Coating
    Uncoated
  • Overall Length
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text