Overview
Mfr description
19427 RASP,10" HALF RD. WOOD, BASTARD
Specifications
- ShapeHalf Round
- Coarseness Of CutBastard
- Tang Or HandleTang
- Cut On EdgeSingle
- Handle Material StyleWood
- Finish CoatingUncoated
- Overall Length10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data