Motion
19460N

Nicholson
19460N

Rasp, with a Half Round shape, Bastard Coarseness of Cut with a Tang. 12" long.
MI ITEM #02428324
MFR #19460N
Price$54.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
19460N

Rasp, with a Half Round shape, Bastard Coarseness of Cut with a Tang. 12" long.
MI ITEM #02428324
MFR #19460N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.08/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Coarseness Of Cut
    Bastard
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Wood
  • Shape
    Half Round
  • Tang Or Handle
    Tang

Overview

Mfr description
19460 RASP,12" HALF RD. WOOD
  • American pattern wood rasp, half round, bastard cut
  • Used by woodworkers, hobbyists and plumbers
  • Half-round shape
  • Single cut file teeth on edge
  • For use on wood and soft metals
  • Boxed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought