Motion
19493N

Nicholson
19493N

Rasp, with a Half Round shape, Bastard Coarseness of Cut with a Tang. 14" long.
Mi Item #02428325
MFR #19493N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
19493N

Rasp, with a Half Round shape, Bastard Coarseness of Cut with a Tang. 14" long.
Mi Item #02428325
MFR #19493N

Mfr description
19493 RASP,14" HALF RD. WOOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    14 in

Details

  • Coarseness Of Cut
    Bastard
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Wood
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)