Motion
20189N

Nicholson
20189N

American Pattern File - Round Shape
MI ITEM #02428333
MFR #20189N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
20189N

American Pattern File - Round Shape
MI ITEM #02428333
MFR #20189N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20189N FILE,14" BODIFILE
  • Curved tooth pattern, flexible milled tooth bodifile, without tang
  • For smooth, rapid work on cast iron, bronze, lead, babbitt, aluminum
  • Also for zinc, plastics
  • Any steel up to the hardness of annealed tool steel
  • Rectangular shape
  • Curved cut
  • Pitch and rake designed to avoid pinning and to provide smoothest finish
  • 8 tpi
  • Cut: #50-908 Standard

Specifications

  • Shape
    Round
  • Bendable
    No
  • Overall Length
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text