1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
21470N
5-3/4" Wood File Handle with Metal Ferrule for use with a file 12" to 14" long
Mi Item #
02428359
MFR #
21470N
Price
$11.40
/each
Qty
Add to Cart
Previous Page
Home
Nicholson 21470N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
21470N
5-3/4" Wood File Handle with Metal Ferrule for use with a file 12" to 14" long
Mi Item #
02428359
MFR #
21470N
Mfr description
21470 - F/16" - 20" FILE HANDLE
Made from close grain hardwood with nickel-plated ferrules
Handles have strong metal ferrules
Used with 12" and 14" tanged horse rasp, and 14" Plater's Special
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.40
/each
Add to Cart
Specifications
Dimensions
Handle Length
5-3/4 in
Maximum File Length
14 in
Minimum File Length
12 in
Details
Handle Material
Wood
Metal Ferrule
Metal Ferrule
Type
File Handle
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items