1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
21471N
Yellow Wood Ergonomic File Handle with Metal Ferrule for use with a file 12" to 14" long
MI ITEM #
02428360
MFR #
21471N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
File Accessories
File Handles
Nicholson 21471N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
21471N
Yellow Wood Ergonomic File Handle with Metal Ferrule for use with a file 12" to 14" long
MI ITEM #
02428360
MFR #
21471N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Maximum File Length
14 in
Minimum File Length
12 in
Details
Color
Yellow
Handle Material
Wood
Metal Ferrule
Metal Ferrule
Type
Ergonomic File Handle
Overview
Mfr description
21471 - F/12" - 16" FILE HANDLE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought