Motion
21474H

Nicholson
21474H

Ergonomic File Handle -
MI ITEM #02428362
MFR #21474H
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21474H

Ergonomic File Handle -
MI ITEM #02428362
MFR #21474H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.85/each

Specifications

Dimensions

  • Handle Length
    4-1/2 in

Details

  • Attachment Type
    Push-On
  • Color
    Black, White
  • Handle Material
    Rubber Coated
  • Metal Ferrule
    No
  • Type
    Ergonomic File Handle

Overview

Mfr description
21474H HANDLE, W/INSERTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought