Motion
21484
3-1/2" Red Plastic Screw-On File Handle for use with a file at least 4" long
Mi Item #02428364
MFR #21484
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Red Plastic Screw-On File Handle for use with a file at least 4" long
Mi Item #02428364
MFR #21484

Mfr description
21484 HANDLE, PH1 RED PLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Handle Length
    3-1/2 in
  • Minimum File Length
    4 in

Details

  • Attachment Type
    Screw-On
  • Color
    Red
  • Handle Material
    Plastic
  • Metal Ferrule
    No
  • Type
    File Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)