Motion
21485N

Nicholson
21485N

4-7/8" Wood File Handle with Metal Ferrule for use with a file 8" to 12" long
MI ITEM #02428365
MFR #21485N
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21485N

4-7/8" Wood File Handle with Metal Ferrule for use with a file 8" to 12" long
MI ITEM #02428365
MFR #21485N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.98/each

Specifications

Dimensions

  • Handle Length
    4-7/8 in
  • Maximum File Length
    12 in
  • Minimum File Length
    8 in

Details

  • Handle Material
    Wood
  • Metal Ferrule
    Metal Ferrule
  • Type
    File Handle

Overview

Mfr description
21485 - F/8" - 12" FILE HANDLE
  • Made from close grain hardwood with nickel-plated ferrules
  • Handles have strong metal ferrules
  • Used with 8" hand, crosscut, 10" hand, half round, warding, knife
  • Also used with 10" cantsaw, 12" round and square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought