Motion
21494N

Nicholson
21494N

4-1/2" Wood File Handle with Metal Ferrule for use with a file 6" to 10" long
MI ITEM #02428367
MFR #21494N
Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21494N

4-1/2" Wood File Handle with Metal Ferrule for use with a file 6" to 10" long
MI ITEM #02428367
MFR #21494N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.40/each

Specifications

Dimensions

  • Handle Length
    4-1/2 in
  • Maximum File Length
    10 in
  • Minimum File Length
    6 in

Details

  • Handle Material
    Wood
  • Metal Ferrule
    Metal Ferrule
  • Type
    File Handle

Overview

Mfr description
21494 - F/6" - 8" FILE HANDLE
  • Close grain hardwood with strong, nickel-plated ferrules
  • Size 2: For use with 6" mill, flat, hand, knife; 8" mill, flat, half round, warding; 8" knife, Cantsaw and 10" square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought