Motion
21503N

Nicholson
21503N

4-1/8" Wood File Handle with Metal Ferrule for use with a file 4" to 10" long
MI ITEM #02428369
MFR #21503N
Price$6.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21503N

4-1/8" Wood File Handle with Metal Ferrule for use with a file 4" to 10" long
MI ITEM #02428369
MFR #21503N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.05/each

Specifications

Dimensions

  • Handle Length
    4-1/8 in
  • Maximum File Length
    10 in
  • Minimum File Length
    4 in

Details

  • Handle Material
    Wood
  • Metal Ferrule
    Metal Ferrule
  • Type
    File Handle

Overview

Mfr description
21503N - F/3" - 6" FILE HANDLE
  • Made from close grain hardwood with nickel-plated ferrules
  • Handles have strong metal ferrules
  • Used with 4" warding, knife, 6" half round, warding, cantsaw
  • Also used with 8" round, square, 10" round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought