Motion
21511N

Nicholson
21511N

3-3/4" Wood File Handle with Metal Ferrule for use with a file 4" to 6" long
MI ITEM #02428370
MFR #21511N
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21511N

3-3/4" Wood File Handle with Metal Ferrule for use with a file 4" to 6" long
MI ITEM #02428370
MFR #21511N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.48/each

Specifications

Dimensions

  • Handle Length
    3-3/4 in
  • Maximum File Length
    6 in
  • Minimum File Length
    4 in

Details

  • Handle Material
    Wood
  • Metal Ferrule
    Metal Ferrule
  • Type
    File Handle

Overview

Mfr description
21511N HANDLE,WOOD W/METAL FERRULED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought