1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
21513
4-1/8" Red Plastic Screw-On File Handle for use with a file 8" to 12" long
Mi Item #
02428372
MFR #
21513
Price
$10.63
/each
Qty
Add to Cart
Previous Page
Home
Nicholson 21513
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
21513
4-1/8" Red Plastic Screw-On File Handle for use with a file 8" to 12" long
Mi Item #
02428372
MFR #
21513
Mfr description
21513 HANDLE,PH5 RED PLASTIC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.63
/each
Add to Cart
Specifications
Dimensions
Handle Length
4-1/8 in
Maximum File Length
12 in
Minimum File Length
8 in
Details
Attachment Type
Screw-On
Color
Red
Handle Material
Plastic
Metal Ferrule
No
Type
File Handle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items