Motion
21514
4-3/4" Red Plastic Screw-On File Handle for use with a file 10" to 14" long
Mi Item #02428373
MFR #21514
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Red Plastic Screw-On File Handle for use with a file 10" to 14" long
Mi Item #02428373
MFR #21514

Mfr description
21514 HANDLE,PH6 RED PLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • Handle Length
    4-3/4 in
  • Maximum File Length
    14 in
  • Minimum File Length
    10 in

Details

  • Attachment Type
    Screw-On
  • Color
    Red
  • Handle Material
    Plastic
  • Metal Ferrule
    No
  • Type
    File Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)