1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
21520N
3-3/4" Wood File Handle with Metal Ferrule for use with a file 4" to 6" long
MI ITEM #
02428375
MFR #
21520N
Price
$5.50
/each
Qty
Add to Cart
Previous Page
Home
Nicholson 21520N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
21520N
3-3/4" Wood File Handle with Metal Ferrule for use with a file 4" to 6" long
MI ITEM #
02428375
MFR #
21520N
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$5.50
/each
Qty
Add to Cart
Specifications
Dimensions
Handle Length
3-3/4 in
Maximum File Length
6 in
Minimum File Length
4 in
Details
Handle Material
Wood
Metal Ferrule
Metal Ferrule
Type
File Handle
Overview
Mfr description
21520 HANDLE, WOODEN TYPE A #4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought