Motion
21522N

Nicholson
21522N

4-1/8" Wood File Handle with Metal Ferrule for use with a file 4" to 10" long
Mi Item #02428376
MFR #21522N
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21522N

4-1/8" Wood File Handle with Metal Ferrule for use with a file 4" to 10" long
Mi Item #02428376
MFR #21522N

Mfr description
21522 HANDLE, WOODEN TYPE B #3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Handle Length
    4-1/8 in
  • Maximum File Length
    10 in
  • Minimum File Length
    4 in

Details

  • Handle Material
    Wood
  • Metal Ferrule
    Metal Ferrule
  • Type
    File Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)