1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Nicholson
21526N
4-7/8" Wood File Handle with Metal Ferrule for use with a file 8" to 12" long
MI ITEM #
02428378
MFR #
21526N
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Nicholson 21526N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nicholson
21526N
4-7/8" Wood File Handle with Metal Ferrule for use with a file 8" to 12" long
MI ITEM #
02428378
MFR #
21526N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Handle Length
4-7/8 in
Maximum File Length
12 in
Minimum File Length
8 in
Details
Handle Material
Wood
Metal Ferrule
Metal Ferrule
Type
File Handle
Overview
Mfr description
21526 HANDLE, WOODEN TYPE D #1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought