Motion
21528N

Nicholson
21528N

5-1/4" Wood File Handle with Metal Ferrule for use with a file 10" to 14" long
Mi Item #02428379
MFR #21528N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21528N

5-1/4" Wood File Handle with Metal Ferrule for use with a file 10" to 14" long
Mi Item #02428379
MFR #21528N

Mfr description
21528 HANDLE, WOODEN TYPE E #0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    5-1/4 in
  • Maximum File Length
    14 in
  • Minimum File Length
    10 in

Details

  • Handle Material
    Wood
  • Metal Ferrule
    Metal Ferrule
  • Type
    File Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)