Motion
21748HN

Nicholson
21748HN

American Pattern File - Flat Shape, Double Cut, 8 in Length
MI ITEM #02428404
MFR #21748HN
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21748HN

American Pattern File - Flat Shape, Double Cut, 8 in Length
MI ITEM #02428404
MFR #21748HN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.08/each

Specifications

Dimensions

  • Length  
    8 in
  • Overall Length
    8 in
  • Width/Diameter  
    0.7400 in

Details

  • Application
    Machinists, Machinery Builders, Ship and Engine Builders
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Shape
    Flat
  • Tang Or Handle
    Handle

Overview

Mfr description
21748H FILE,FLAT BASTARD W/HNDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought