Motion
21842N

Nicholson
21842N

American Pattern File - Mill Shape, Single Cut, 12 in Length
Mi Item #02428410
MFR #21842N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21842N

American Pattern File - Mill Shape, Single Cut, 12 in Length
Mi Item #02428410
MFR #21842N

Mfr description
21842 FILE,12 MILL BASTARD W/O HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 in
  • Overall Length
    14.5000 in
  • Width/Diameter  
    1.1400 in

Details

  • Application
    For Draw Filing, Finishing Metals
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Number Of Cut Edges
    2
  • Shape
    Mill
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)