Overview
Mfr description
21854 FILE,10" RD BASTARD W/O HNDL
Specifications
- ShapeRound
- Coarseness Of CutBastard
- CutSingle
- Tang Or HandleTang
- Length
- Width/Diameter
- Babbitt FileNo
- Finish CoatingUncoated
- Overall Length12.6200 in
- ApplicationFor Manufacturers of Taps, Drills, Reamers, Ball Bearings, Gears
- Diameter3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data