Motion
21858N

Nicholson
21858N

American Pattern File - Half Round Shape, Double Cut, 10 in Length
Mi Item #02428416
MFR #21858N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21858N

American Pattern File - Half Round Shape, Double Cut, 10 in Length
Mi Item #02428416
MFR #21858N

Mfr description
21858 FILE,10 HALF RD.BASTARD W/O HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    12.6200 in
  • Width/Diameter  
    0.9600 in

Details

  • Application
    Concave, Convex, Flat Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Finish Coating
    Uncoated
  • Shape
    Half Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)