Motion
21868HN

Nicholson
21868HN

American Pattern File - Flat Shape, Double Cut, 10 in Length
Mi Item #02428423
MFR #21868HN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
21868HN

American Pattern File - Flat Shape, Double Cut, 10 in Length
Mi Item #02428423
MFR #21868HN

Mfr description
21868H FILE,FLAT BASTARD, W/HNDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 in
  • Overall Length
    13.9700 in
  • Width/Diameter  
    0.9000 in

Details

  • Application
    Machinists, Machinery Builders, Ship and Engine Builders
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Cut On Edge
    Single
  • Finish Coating
    Uncoated
  • Handle Material Style
    Ergonomic
  • Shape
    Flat
  • Tang Or Handle
    Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)