Motion
22030NN

Nicholson
22030NN

File Set, containing the following shape(s): Flat, Half Round, Mill, Round, Triangular Slim Taper
Mi Item #02428444
MFR #22030NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
22030NN

File Set, containing the following shape(s): Flat, Half Round, Mill, Round, Triangular Slim Taper
Mi Item #02428444
MFR #22030NN

Mfr description
22030NN FILE SET, 9 PC MAINTENANCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    15.1, 10 in, 6 in, 8 in

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Bastard, Smooth
  • Finish Coating
    Uncoated
  • Includes
    Pouch
  • Number Of Pieces
    9
  • Shape
    Flat, Half Round, Mill, Round, Triangular Slim Taper
  • Tang Or Handle
    Handle, Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)