Motion
22040NN

Nicholson
22040NN

File Set, containing the following shape(s): Half Round, Mill, Triangular Slim Taper, 5 Piece Set.
Mi Item #02428447
MFR #22040NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
22040NN

File Set, containing the following shape(s): Half Round, Mill, Triangular Slim Taper, 5 Piece Set.
Mi Item #02428447
MFR #22040NN

Mfr description
22040NN FILE SET, 5 PC
  • General-purpose file kit for home and professional use
  • 10" (250 mm) half-round bastard file
  • 10" (250 mm) mill bastard file
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10 in, 6 in, 8 in

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Bastard, Smooth
  • Finish Coating
    Uncoated
  • Includes
    Pouch
  • Number Of Pieces
    5
  • Shape
    Half Round, Mill, Triangular Slim Taper
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)