Motion
22062NN

Nicholson
22062NN

File Set, American Pattern Type, 6 Piece Set.
Mi Item #02428449
MFR #22062NN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
22062NN

File Set, American Pattern Type, 6 Piece Set.
Mi Item #02428449
MFR #22062NN

Mfr description
22062N FILE SET,4" 6 FILE ASST
  • Six file Bastard cut assortment
  • 4" length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in

Details

  • Assortment Or One Shape
    Shape Assortment
  • Coarseness Of Cut
    Bastard
  • Finish Coating
    Uncoated
  • Includes
    Pouch
  • Number Of Pieces
    6
  • Shape
    Half Round, Hand, Round, Square, Triangular Slim Taper, Warding
  • Tang Or Handle
    Handle
  • Type
    American Pattern
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)