Motion
33001
Thread Restoring File, Threads Per Inch: 11, 12, 13, 14, 16, 18, 20, 24, Length: 8-3/8 in
MI ITEM #02428457
MFR #33001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Restoring File, Threads Per Inch: 11, 12, 13, 14, 16, 18, 20, 24, Length: 8-3/8 in
MI ITEM #02428457
MFR #33001

Mfr description
33001 FILE, #1 THREAD RESTORING
  • Restore damaged or rusted external threads on bolts, threaded shafts, pipe and pipe fittings
  • TPI sizes: 11-12, 13-14, 16-18, 20-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8-3/8 in
  • Threads Per Inch
    11, 12, 13, 14, 16, 18, 20, 24

Details

  • Internal Or External Threads
    External
  • Pipe Threads File
    Pipe Threads File

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)