Motion
33007
Thread Restoring File, Threads Per Inch: 10, 12, 16, 20, 27, 28, 32, 9, Pipe Threads File: Pipe Threads File
MI ITEM #02428458
MFR #33007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Restoring File, Threads Per Inch: 10, 12, 16, 20, 27, 28, 32, 9, Pipe Threads File: Pipe Threads File
MI ITEM #02428458
MFR #33007

Mfr description
33007 FILE,#2 THREAD RESTORING
  • Restore damaged or rusted external threads on bolts, threaded shafts, pipe and pipe fittings
  • TPI sizes; 9-12, 10-16, 20-27, 28-32
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.08333333333333333
  • Length
    1.3833333333333335, 8-3/8 in
  • Threads Per Inch
    10, 12, 16, 20, 27, 28, 32, 9
  • Weight
    0.30 lbs, 0.049999999999999996
  • Width
    0.09999999999999999

Details

  • Internal Or External Threads
    External
  • Pipe Threads File
    Pipe Threads File

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)